
SUBARU RETAINER WITH SEALER, 10PK
Mfr # 21502
Zoro # G312306842
product price: $11.79
/pk 10, $1.18/eaKey Features
Top Head Diameter
13 mm
Stem Diameter
9.5mm
Stem Length
14 mm
Bottom Head Diameter
15 mm
Type
Triple Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21502
Zoro #
G312306842
UPC #
-
Country of Origin
Japan
Dimensions
Top Head Diameter
13 mm
Stem Diameter
9.5mm
Stem Length
14 mm
Bottom Head Diameter
15 mm
Details
Type
Triple Head
Color
White
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.