
SUBARU WEATHERSTRIP CLIP5, 25PK
Mfr # 21565
Zoro # G712305889
product price: $12.69
/pk 25, $0.51/eaKey Features
Color
White
Material
Nylon
Stem Length
8.5mm
Stem Diameter
7mm
Type
Double Head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21565
Zoro #
G712305889
UPC #
-
Country of Origin
China
Dimensions
Stem Length
8.5mm
Stem Diameter
7mm
Bottom Head Diameter
5 X 14MM
Details
Color
White
Material
Nylon
Type
Double Head
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.