Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TERMINALS, 50PK

  • Mfr # 5792

  • Zoro # G012308627


product price: $17.15
/pk 50, $0.34/ea

Key Features

Insulation Color
Blue
Connector Assortment Type
Butt Connector
Insulation Type
Nylon
Wire Range
16 to 14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5792
Zoro #
G012308627
UPC #
-
Country of Origin
United States

Details

Item
Wire Terminal
Insulation Color
Blue
Connector Assortment Type
Butt Connector
Insulation Type
Nylon
Wire Range
16 to 14

Description

Nylon Insulated with Insulation Grip, Auveco's Finest. Superior Vibration Resistance with Insulation Grip Superior Barrel Strength Constructed to Meet the Highest Military and Industrial Standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.