
THINSHEET NUTSERT 10-24, 50PK
Mfr # 11312
Zoro # G612309024
product price: $22.65
/pk 50, $0.45/eaKey Features
Hole Size
0.281 in. - 0.285 in.
Grip Range
0.20 in.- 0.130 in.
Screw Size
24-10
Finish
Zinc
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11312
Zoro #
G612309024
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hole Size
0.281 in. - 0.285 in.
Screw Size
24-10
Drill Size
9/32 in.
Barrel Diameter Length
0.280 in.
Overall Length
0.465 in.
Flange Diameter
0.320 in.
Details
Grip Range
0.20 in.- 0.130 in.
Finish
Zinc
Material
Steel
Description
The Auveco Thin Sheet Nutsert has been designed to provide a highly efficient method of securing threads from one side of the work in materials generally too thin to support threads. Its performance has been proven in plastic, aluminum, mild steel and fiberglass withstanding high loads without vibrating or loosening under extreme operating conditions. The Auveco Thin Sheet Nutsert? is a tension fastener with high pull out, insuring no rotation or vibration where a cover plate is used. The system?s unique blind tooling installs TSNs at consistent rates using unskilled labor.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.