Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THINSHEET NUTSERT 5/16-185, 25PK

  • Mfr # 11314

  • Zoro # G312308990


product price: $19.59
/pk 25, $0.78/ea

Key Features

Drill Size
1/2 in
Screw Size
5/16 in.-18
Flange Diameter
0.540 in.
Barrel Diameter Length
0.499 in.
Grip Range
0.040 in.- 0.200 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11314
Zoro #
G312308990
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drill Size
1/2 in
Screw Size
5/16 in.-18
Flange Diameter
0.540 in.
Barrel Diameter Length
0.499 in.
Hole Size
0.500 in. - 0.504 in.
Overall Length
0.720 in.

Details

Grip Range
0.040 in.- 0.200 in.
Material
Steel
Finish
Zinc

Description

The Auveco Thin Sheet Nutsert has been designed to provide a highly efficient method of securing threads from one side of the work in materials generally too thin to support threads. Its performance has been proven in plastic, aluminum, mild steel and fiberglass withstanding high loads without vibrating or loosening under extreme operating conditions. The Auveco Thin Sheet Nutsert? is a tension fastener with high pull out, insuring no rotation or vibration where a cover plate is used. The system?s unique blind tooling installs TSNs at consistent rates using unskilled labor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.