Zoro Homepage

THREAD CUTTING NUT 1/4 STUD SIZE 7/16 HEX, 100PK

  • Mfr # 2897

  • Zoro # G512309278


product price: $14.55
/pk 100, $0.15/ea

Key Features

Stud Size
1/4 in
Across Flats
1/4 in
Finish
Zinc
Washer Diameter
19/32 in
Type
Hex Washer Thread Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2897
Zoro #
G512309278
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
1/4 in
Washer Diameter
19/32 in

Details

Across Flats
1/4 in
Finish
Zinc
Type
Hex Washer Thread Cutting

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.