Zoro Homepage

THREAD CUTTING NUT 1/8 STUD SIZE 5/16 HEX, 100PK

  • Mfr # 2895

  • Zoro # G012309341


product price: $10.45
/pk 100, $0.10/ea

Key Features

Finish
Zinc
Stud Size
1/8 in
Across Flats
5/16 in
Type
Hex Washer Thread Cutting
Washer Diameter
17/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2895
Zoro #
G012309341
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Stud Size
1/8 in
Washer Diameter
17/32 in

Details

Finish
Zinc
Across Flats
5/16 in
Type
Hex Washer Thread Cutting

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.