Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THREAD CUTTING NUT 3/16 STUD SIZE 1/2 WSHR DIA, 200PK

  • Mfr # 3404

  • Zoro # G112309227


product price: $17.49
/pk 200, $0.09/ea

Key Features

Finish
Zinc
Stud Size
3/16 in.
Washer Diameter
1/2 in
Type
Hex Washer Thread Cutting
Across Flats
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3404
Zoro #
G112309227
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
3/16 in.
Washer Diameter
1/2 in

Details

Finish
Zinc
Type
Hex Washer Thread Cutting
Across Flats
3/8 in

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.