
THREAD CUTTING NUT 4MM STUD SIZE - ZINC, 100PK
Mfr # 12115
Zoro # G212309400
product price: $14.49
/pk 100, $0.14/eaKey Features
Across Flats
9.0mm
Stud Size
4mm
Finish
Zinc
Washer Diameter
15 mm
Type
Hex Thread Cutting Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12115
Zoro #
G212309400
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Stud Size
4mm
Washer Diameter
15 mm
Details
Across Flats
9.0mm
Finish
Zinc
Type
Hex Thread Cutting Nuts
Description
Auveco products match applicable IFI standards.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.