Zoro Homepage

THREAD CUTTING NUT 5MM STUD SIZE - ZINC, 50PK

  • Mfr # 12116

  • Zoro # G012309365


product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38

Key Features

Finish
Phosphate
Type
Hex Thread Cutting Nuts
Stud Size
5mm
Across Flats
10.0mm
Washer Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12116
Zoro #
G012309365
UPC #
-
Country of Origin
United States

Dimensions

Stud Size
5mm
Washer Diameter
15 mm

Details

Finish
Phosphate
Type
Hex Thread Cutting Nuts
Across Flats
10.0mm

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.