Zoro Homepage

THREAD CUTTING NUT 6.3MM STUD SIZE - ZINC, 50PK

  • Mfr # 12255

  • Zoro # G512308714


product price: $6.89
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.78

Key Features

Across Flats
11.0mm
Type
Hex Thread Cutting Nuts
Washer Diameter
18 mm
Stud Size
6.3mm
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12255
Zoro #
G512308714
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Washer Diameter
18 mm
Stud Size
6.3mm

Details

Across Flats
11.0mm
Type
Hex Thread Cutting Nuts
Finish
Zinc

Description

Auveco products match applicable IFI standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.