Zoro Homepage

THREAD CUTTING NUT 8MM STUD SIZE 100PK

  • Mfr # AV15711

  • Zoro # G602117721


product price: $18.55
/ea

Key Features

Material
Zinc
System of Measurement
Metric
Overall Length
WASHER 20MM
Dia./Thread Size
8mm
Thread Direction
RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV15711
Zoro #
G602117721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
WASHER 20MM
Dia./Thread Size
8mm
Thread Length
CROSS FLAT 13MM

Details

Item
Hex Washer Thread Cutting Nut
Material
Zinc
System of Measurement
Metric
Thread Direction
RH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.