Zoro Homepage

Thread Forming Screw, M6.3-1.81 x 20 mm, Black Phosphate Hex Head Hex Drive

  • Mfr # AV12351

  • Zoro # G902116783


product price: $11.79
/ea

Key Features

Hex Head
Pointed Tip
System of Measurement
Metric
Screw Size
M6.3-1.81
Fastener Length
20 mm
Drive Size
10 mm
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV12351
Zoro #
G902116783
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6.3-1.81
Fastener Length
20 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Head Type
Hex
Drive
Hex
Tip Type
Pointed
Finish
Black Phosphate
Item
Thread Forming Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.