
TOYOTA BUMPER CVR PUSH-TYPE RETAINER 12MM LTH
Mfr # 17206
Zoro # G412306452
product price: $29.29
/eaKey Features
Drive Type
Phillips
Color
Black
Stem Length
12 mm
Hole Size
9 mm
Type
Screw-Type with Open End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17206
Zoro #
G412306452
UPC #
-
Country of Origin
China
Dimensions
Stem Length
12 mm
Hole Size
9 mm
Head Diameter
15 mm
Details
Drive Type
Phillips
Color
Black
Type
Screw-Type with Open End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.