TOYOTA FENDER & BUMPER COVER CLIP, 5PK

  • Mfr # 20758

  • Zoro # G212307086


product price:  $11.59
/pk 5, $2.32/ea

Key Features

Used With
Auveco 20757
Material
Nylon
Width
25 mm
Color
Black
Length
34mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20758
Zoro #
G212307086
UPC #
-
Country of Origin
China

Dimensions

Width
25 mm
Length
34mm

Details

Used With
Auveco 20757
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.