TOYOTA GRILLE CLIP 13MM WIDTH 23MM LENGTH5, 25PK

  • Mfr # 17194

  • Zoro # G812306311


product price: $18.15
/pk 25, $0.73/ea

Key Features

Color
Black
Width
13 mm
Material
Nylon
Length
23mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17194
Zoro #
G812306311
UPC #
-
Country of Origin
China

Dimensions

Width
13 mm
Length
23mm

Details

Color
Black
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.