
TOYOTA HEADLAMP GROMMET WHITE NYLON5, 25PK
Mfr # 21191
Zoro # G012309495
product price: $12.49
/pk 25, $0.50/eaKey Features
Stem Length
8 mm
Material
Nylon
Head Diameter
17 mm
Hole Size
9mm Square
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21191
Zoro #
G012309495
UPC #
-
Country of Origin
Japan
Dimensions
Stem Length
8 mm
Head Diameter
17 mm
Hole Size
9mm Square
Screw Size
M4.2
Details
Material
Nylon
Color
Natural
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.