
TOYOTA HEX HEAD SEMS TAPPING SCREW, 15PK
Mfr # 21837
Zoro # G015552652
product price: $16.99
/pk 15, $1.13/eaKey Features
Washer Diameter
20 mm
Hex Size
10 mm
Screw Size
M6.5-2.5
Length
19 mm
Finish
Black E-Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21837
Zoro #
G015552652
UPC #
-
Country of Origin
China
Dimensions
Washer Diameter
20 mm
Hex Size
10 mm
Screw Size
M6.5-2.5
Length
19 mm
Details
Finish
Black E-Coat
Drive Type
Phillips & Hex
Head Style
Hex Sems
Description
TOYOTA HEX HEAD SEMS TAPPING SCREW. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.