
TOYOTA HOOD INSULATION RETAINER 16MM STM LGTH, PK/15, 15PK
Mfr # 18878
Zoro # G812307325
product price:Â $18.75
/pk 15, $1.25/eaKey Features
Type
Single Head
Material
Nylon
Stem Diameter
6mm
Bottom Head Diameter
30 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18878
Zoro #
G812307325
UPC #
-
Country of Origin
China
Dimensions
Stem Diameter
6mm
Bottom Head Diameter
30 mm
Stem Length
16mm
Details
Type
Single Head
Material
Nylon
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.