TOYOTA HOOD INSULATION RETAINER 30MM HD DIA., PK/15, 15PK

  • Mfr # 18842

  • Zoro # G212307444


product price:  $23.59
/pk 15, $1.57/ea

Key Features

Type
Single Head
Material
Nylon
Stem Length
17 mm
Bottom Head Diameter
30 mm
Stem Diameter
8.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18842
Zoro #
G212307444
UPC #
-
Country of Origin
China

Dimensions

Stem Length
17 mm
Bottom Head Diameter
30 mm
Stem Diameter
8.5mm

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.