
TOYOTA HOOD INSULATION RETAINER 30MM HD DIA., PK/15, 15PK
Mfr # 19112
Zoro # G312307443
product price:Â $37.35
/pk 15, $2.49/eaKey Features
Stem Length
16mm
Type
Single Head
Stem Diameter
8 mm
Bottom Head Diameter
30 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19112
Zoro #
G312307443
UPC #
-
Country of Origin
China
Dimensions
Stem Length
16mm
Stem Diameter
8 mm
Bottom Head Diameter
30 mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.