TOYOTA HOOD SEAL RETAINING CLIP 13MM HD DIA., 50PK

  • Mfr # 18297

  • Zoro # G612307181


product price:  $11.29
/pk 50, $0.23/ea

Key Features

Type
Single Head
Material
Nylon
Bottom Head Diameter
13 mm
Color
Black
Stem Length
11mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
18297
Zoro #
G612307181
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
13 mm
Stem Length
11mm
Stem Diameter
7.5mm

Details

Type
Single Head
Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.