TOYOTA & LEXUS MLDNG RETAINER 20MM TOTAL LGTH, PK/15, 15PK

  • Mfr # 20575

  • Zoro # G312307221


product price:  $13.29
/pk 15, $0.89/ea

Key Features

Type
Triple Head
Material
Nylon
Stem Diameter
10 mm
Bottom Head Diameter
18 mm
Top Head Diameter
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20575
Zoro #
G312307221
UPC #
-
Country of Origin
Japan

Dimensions

Stem Diameter
10 mm
Bottom Head Diameter
18 mm
Top Head Diameter
13 mm
Stem Length
13 mm

Details

Type
Triple Head
Material
Nylon
Color
Yellow & White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.