Zoro Homepage

TOYOTA & LEXUS PUSH-TYPE RETAINER BLACK NYLON, 10PK

  • Mfr # 21201

  • Zoro # G512307687


product price: $9.95
/pk 10, $0.99/ea

Key Features

Head Diameter
19 mm
Stem Length
8 mm
Type
Push-Type with Drive Pin
Hole Size
7mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21201
Zoro #
G512307687
UPC #
-
Country of Origin
China

Dimensions

Head Diameter
19 mm
Stem Length
8 mm
Hole Size
7mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.