TOYOTA & LEXUS SCREW GROMMET, PK/15, 15PK

  • Mfr # 21015

  • Zoro # G812307233


product price:  $10.75
/pk 15, $0.72/ea

Key Features

Screw Size
M5.5-M6
Material
Nylon
Head Size
17mm x 30mm
Color
Black
Stem Length
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21015
Zoro #
G812307233
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M5.5-M6
Head Size
17mm x 30mm
Stem Length
9 mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.