
TOYOTA MOULDING CLIP WITH SEALER5, 25PK
Mfr # 21453
Zoro # G812307837
product price: $15.39
/pk 25, $0.62/eaKey Features
Bottom Head Diameter
18 mm
Color
White
Stem Length
13 mm
Stem Diameter
10 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21453
Zoro #
G812307837
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
18 mm
Stem Length
13 mm
Stem Diameter
10 mm
Top Head Size
5mm x 10mm
Details
Color
White
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.