
TOYOTA MOULDING CLIP- YELLOW NYLON, PK/15, 15PK
Mfr # 21642
Zoro # G512306185
product price:Â $13.49
/pk 15, $0.90/eaKey Features
Top Head Size
11mm x 13mm
Bottom Head Diameter
15 X 25 mm
Hole Size
10mm x 10mm
Color
Yellow
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21642
Zoro #
G512306185
UPC #
-
Country of Origin
China
Dimensions
Top Head Size
11mm x 13mm
Bottom Head Diameter
15 X 25 mm
Hole Size
10mm x 10mm
Details
Color
Yellow
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.