TOYOTA NYLON NUT 17MM HEAD DIA. #10 SCREW SIZE5, 25PK

  • Mfr # 14265

  • Zoro # G012307194


product price: $18.75
/pk 25, $0.75/ea

Key Features

Screw Size
M4.8 (#10)
Head Diameter
17 mm
Material
Nylon
Color
Natural
Hole Size
9mm x 9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14265
Zoro #
G012307194
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M4.8 (#10)
Head Diameter
17 mm
Hole Size
9mm x 9mm

Details

Material
Nylon
Color
Natural

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.