
TOYOTA NYLON U-NUT, 15PK
Mfr # 21614
Zoro # G415552825
product price: $14.15
/pk 15, $0.94/eaKey Features
Panel Range
2mm Max.
Center Of Hole To Edge
12 mm
Color
White
Screw Size
M6
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21614
Zoro #
G415552825
UPC #
-
Country of Origin
China
Dimensions
Screw Size
M6
Details
Panel Range
2mm Max.
Center Of Hole To Edge
12 mm
Color
White
Material
Nylon
Description
TOYOTA NYLON U-NUT. Auveco products provide OE fit and function.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.