
TOYOTA PUSH-TYPE RETAINER, 10PK
Mfr # 19739
Zoro # G412306179
product price: $10.55
/pk 10, $1.06/eaKey Features
Head Diameter
20 mm
Drive Type
Slotted & Phillips
Color
Black
Stem Length
26mm
Type
Screw-Type with Closed End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19739
Zoro #
G412306179
UPC #
-
Country of Origin
China
Dimensions
Head Diameter
20 mm
Stem Length
26mm
Hole Size
9 mm
Details
Drive Type
Slotted & Phillips
Color
Black
Type
Screw-Type with Closed End
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.