Zoro Homepage

TOYOTA PUSH-TYPE RETAINER 15/BX

  • Mfr # AV18888

  • Zoro # G302638762


product price: $19.99
/ea

Key Features

Stem Length
8 mm
Color
Black
Hole Size
7mm
Head Diameter
20 mm
Type
Push-Type with Drive Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team