TOYOTA PUSH-TYPE RETAINER 20MM HD DIA 9MM ST LGTH, 10PK

  • Mfr # 19128

  • Zoro # G612307259


product price: $14.35
/pk 10, $1.44/ea

Key Features

Stem Length
9 mm
Hole Size
7mm
Color
Black
Type
Screw-Type with Open End
Head Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19128
Zoro #
G612307259
UPC #
-
Country of Origin
China

Dimensions

Stem Length
9 mm
Hole Size
7mm
Head Diameter
20 mm

Details

Color
Black
Type
Screw-Type with Open End
Drive Type
Phillips

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.