Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA PUSH-TYPE RETAINER-BLACK NYLON, 10PK

  • Mfr # 20869

  • Zoro # G312307191


product price: $13.99
/pk 10, $1.40/ea

Key Features

Stem Length
7.5mm
Type
Push-Type with Drive Pin
Color
Black
Hole Size
7mm
Head Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20869
Zoro #
G312307191
UPC #
-
Country of Origin
China

Dimensions

Stem Length
7.5mm
Hole Size
7mm
Head Diameter
18 mm

Details

Type
Push-Type with Drive Pin
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.