Zoro Homepage

TOYOTA PUSH-TYPE RETAINER WITH RUBBER HEAD, 15PK

  • Mfr # 22126

  • Zoro # G215553053


product price: $18.19
/pk 15, $1.21/ea

Key Features

Hole Size
9 mm
Includes
Rubber Head
Bottom Head Diameter
18 mm
Material
Nylon
Stem Length
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22126
Zoro #
G215553053
UPC #
-
Country of Origin
China

Dimensions

Hole Size
9 mm
Bottom Head Diameter
18 mm
Stem Length
28mm
Top Head Diameter
19 mm

Details

Includes
Rubber Head
Material
Nylon
Type
Push-Type Retainer
Color
Black

Description

TOYOTA PUSH-TYPE RETAINER WITH RUBBER HEAD. Auveco products provide OE fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.