
TOYOTA RETAINER BLACK NYLON5, 25PK
Mfr # 21211
Zoro # G512307588
product price: $9.55
/pk 25, $0.38/eaKey Features
Stem Diameter
9 mm
Type
Single Head
Color
Black
Bottom Head Diameter
24 mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21211
Zoro #
G512307588
UPC #
-
Country of Origin
United States
Dimensions
Stem Diameter
9 mm
Bottom Head Diameter
24 mm
Stem Length
12 mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.