
TOYOTA ROCKER PANEL CLIP 18MM HD DIA 22MM STEM
Mfr # 19842
Zoro # G112305908
product price: $28.75
/eaKey Features
Stem Length
22mm
Stem Diameter
11mm
Material
Nylon
Bottom Head Diameter
18 mm
Type
Miscellaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19842
Zoro #
G112305908
UPC #
-
Country of Origin
China
Dimensions
Stem Length
22mm
Stem Diameter
11mm
Bottom Head Diameter
18 mm
Details
Material
Nylon
Type
Miscellaneous
Color
Black
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.