TOYOTA SCREW GROMMET, PK/15, 15PK

  • Mfr # 21411

  • Zoro # G212307710


product price: $12.79
/pk 15, $0.85/ea

Key Features

Screw Size
M5.5 (#12)
Stem Length
22mm
Material
Nylon
Head Diameter
20 mm
Hole Size
9mm x 9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21411
Zoro #
G212307710
UPC #
-
Country of Origin
China

Dimensions

Screw Size
M5.5 (#12)
Stem Length
22mm
Head Diameter
20 mm
Hole Size
9mm x 9mm

Details

Material
Nylon
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.