TOYOTA SPEC. RIVET 1/8 DIA 3/64-3/16 GRIP ALUM/STL, 10PK

  • Mfr # 20627

  • Zoro # G912307034


product price:  $8.19
/pk 10, $0.82/ea

Key Features

Flange Diameter
5/16 in
Includes
Plastic Cap
Rivet Diameter
1/8 in
Grip Range
3/64 in. - 3/16 in.
Material
Black Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20627
Zoro #
G912307034
UPC #
-
Country of Origin
Japan

Dimensions

Flange Diameter
5/16 in
Rivet Diameter
1/8 in

Details

Includes
Plastic Cap
Grip Range
3/64 in. - 3/16 in.
Material
Black Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.