TOYOTA SPEC. RIVET 3/16 DIA. 1/8-5/16 GRIP ALUM/STL

  • Mfr # 20626

  • Zoro # G012306623


product price: $10.79
/ea

Key Features

Rivet Diameter
3/16 in.
Includes
Plastic Cap
Flange Diameter
9/16 in
Grip Range
1/8 in. - 5/16 in.
Material
Aluminum Rivet - Steel Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20626
Zoro #
G012306623
UPC #
-
Country of Origin
Japan

Dimensions

Rivet Diameter
3/16 in.
Flange Diameter
9/16 in

Details

Includes
Plastic Cap
Grip Range
1/8 in. - 5/16 in.
Material
Aluminum Rivet - Steel Mandrel

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.