Zoro Homepage

TOYOTA SPECIALTY RIVET, PK/15, 15PK

  • Mfr # 21082

  • Zoro # G212306874


product price: $16.95
/pk 15, $1.13/ea

Key Features

Material
Aluminum Rivet - Black Aluminum Mandrel
Includes
Plastic Cap
Grip Range
1/32 in. - 1/16 in.
Rivet Diameter
1/8 in
Shoulder Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21082
Zoro #
G212306874
UPC #
-
Country of Origin
China

Dimensions

Rivet Diameter
1/8 in
Shoulder Diameter
1/4 in
Flange Diameter
13/32 in.

Details

Material
Aluminum Rivet - Black Aluminum Mandrel
Includes
Plastic Cap
Grip Range
1/32 in. - 1/16 in.

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.