
TOYOTA SPECIALTY ROCKER MOULDING RETAINER W/SEALER, 10PK
Mfr # 22570
Zoro # G612306931
product price:Â $14.95
/pk 10, $1.49/eaKey Features
Type
Retainer
Hole Size
22mm
Color
Black
Material
Nylon
Includes
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22570
Zoro #
G612306931
UPC #
-
Country of Origin
Japan
Dimensions
Hole Size
22mm
Head Diameter
47mm
Stem Length
35mm
Details
Type
Retainer
Color
Black
Material
Nylon
Includes
Sealer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.