Zoro Homepage

TOYOTA TRIM PANEL RETAINER 20MM TOTAL LGTH5, 25PK

  • Mfr # 20633

  • Zoro # G712307098


product price: $11.35
/pk 25, $0.45/ea

Key Features

Middle Head Diameter
16mm
Color
Turquoise
Overall Length
20 mm
Top Head Diameter
13 mm
Stem Length
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20633
Zoro #
G712307098
UPC #
-
Country of Origin
China

Dimensions

Middle Head Diameter
16mm
Overall Length
20 mm
Top Head Diameter
13 mm
Stem Length
14 mm
Bottom Head Diameter
18 mm
Stem Size
8.5mm x 9mm

Details

Color
Turquoise
Material
Nylon

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.