
TOYOTA TRIM PANEL RETAINER 23MM OVERALL LGTH, PK/15, 15PK
Mfr # 19129
Zoro # G512307342
product price: $21.85
/pk 15, $1.46/eaKey Features
Bottom Head Diameter
18 mm
Color
Yellow
Stem Length
14 mm
Material
Nylon
Type
Retainer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19129
Zoro #
G512307342
UPC #
-
Country of Origin
China
Dimensions
Bottom Head Diameter
18 mm
Stem Length
14 mm
Stem Diameter
9.5mm
Top Head Diameter
13 mm
Details
Color
Yellow
Material
Nylon
Type
Retainer
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.