
TOYOTA TRIM RETAINER 16MM HD DIA 5MM STM DIA5, 25PK
Mfr # 19312
Zoro # G512307755
product price:Â $20.69
/pk 25, $0.83/eaKey Features
Type
Single Head
Stem Diameter
5mm
Color
Black
Bottom Head Diameter
16mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19312
Zoro #
G512307755
UPC #
-
Country of Origin
Japan
Dimensions
Stem Diameter
5mm
Bottom Head Diameter
16mm
Stem Length
13 mm
Details
Type
Single Head
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.