TOYOTA U-NUT #14 SCREW SIZE 20MM X 29MM, PK/15, 15PK

  • Mfr # 14276

  • Zoro # G312308983


product price:  $8.89
/pk 15, $0.59/ea

Key Features

Material
Nylon
Length
29mm
Panel Range
1.0mm Max.
Screw Size
#14 (M6.3)
Center Of Hole To Edge
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14276
Zoro #
G312308983
UPC #
-
Country of Origin
China

Dimensions

Length
29mm
Screw Size
#14 (M6.3)
Width
20 mm

Details

Material
Nylon
Panel Range
1.0mm Max.
Center Of Hole To Edge
15 mm
Color
Black

Description

Auveco products provide OE fit and function.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.