TOYOTA WEATHERSTRIP RETAINER 5MM X 15MM HD SZ, PK/15, 15PK

  • Mfr # 19749

  • Zoro # G512305904


product price:  $10.85
/pk 15, $0.72/ea

Key Features

Type
Double Head
Material
Nylon
Color
White
Bottom Head Diameter
5 x 15 mm
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19749
Zoro #
G512305904
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
5 x 15 mm
Stem Length
10 mm

Details

Type
Double Head
Material
Nylon
Color
White

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.