Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA WEATHERSTRIP RETAINER5, 25PK

  • Mfr # 21626

  • Zoro # G812306199


product price: $16.75
/pk 25, $0.67/ea

Key Features

Color
Black
Bottom Head Diameter
12 mm
Material
Nylon
Stem Length
11mm
Stem Diameter
6.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21626
Zoro #
G812306199
UPC #
-
Country of Origin
China

Dimensions

Bottom Head Diameter
12 mm
Stem Length
11mm
Stem Diameter
6.5 mm

Details

Color
Black
Material
Nylon
Type
Single Head

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.