
TOYOTA/LEXUS MOULDING CLIP WITH SEALER, PK/15, 15PK
Mfr # 22346
Zoro # G812306380
product price: $18.69
/pk 15, $1.25/eaKey Features
Includes
Sealer
Stem Length
10 mm
Color
Black
Head Size
20mm x 30mm
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22346
Zoro #
G812306380
UPC #
-
Country of Origin
Japan
Dimensions
Stem Length
10 mm
Head Size
20mm x 30mm
Details
Includes
Sealer
Color
Black
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.