Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TOYOTA/LEXUS PUSH-TYPE RETAINER5, 25PK

  • Mfr # 22125

  • Zoro # G212306324


product price: $16.39
/pk 25, $0.66/ea

Key Features

Hole Size
5mm
Color
Black
Head Diameter
10 mm
Material
Nylon
Stem Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22125
Zoro #
G212306324
UPC #
-
Country of Origin
China

Dimensions

Hole Size
5mm
Head Diameter
10 mm
Stem Length
10 mm

Details

Color
Black
Material
Nylon
Type
Push-Type Retainer

Description

Auveco products provide OE fit and function.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.