
TOYOTA/LEXUS/SCION GROMMET WITH SEALER5, 25PK
Mfr # 22488
Zoro # G012309082
product price: $14.99
/pk 25, $0.60/eaKey Features
Stem Length
14 mm
Overall Length
15 mm
Head Diameter
16mm
Type
Grommet with Sealer
Includes
Sealer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22488
Zoro #
G012309082
UPC #
-
Country of Origin
China
Dimensions
Stem Length
14 mm
Overall Length
15 mm
Head Diameter
16mm
Details
Type
Grommet with Sealer
Includes
Sealer
Color
Natural
Material
Nylon
Description
Auveco products provide OE fit and function.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.